Shop SILVERSTON
See all product information
Create Account
SilverStone Rack Rail
- Mfr # SST-RMS06-22
- Zoro # G315674436
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Material
SPCC, Zinc Plated
Width
22.4 in
Depth
0.9 in
Height
1.8 in
Maximum Weight Capacity
99.21 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SST-RMS06-22
- Zoro #
- G315674436
- UPC #
- 844761025342
- Country of Origin
- Taiwan, Province of China
- Item
- Rack Rail
- Material
- SPCC, Zinc Plated
- Maximum Weight Capacity
- 99.21 lb
- Compatible With
- SilverStone Chassis: RM400, RM41-506, RM41-H08 4U, RM42-502 Chassis
- Form Factor
- Rack-mountable
Dimensions
- Width
- 22.4 in
- Depth
- 0.9 in
- Height
- 1.8 in
- Rack Height
- 4U
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.