Grandia Series GD08B No Power Supply ATX HTPC Case - Black
- Mfr # GD08B
- Zoro # G104150844
product price:Â
$
333.99
/ea
Free Shipping & Returns
Key Features
Material
SECC, Aluminum
Width
17.3 in
Depth
16.7 in
Height
6.9 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GD08B
- Zoro #
- G104150844
- UPC #
- 747925305802
- Country of Origin
- China
Dimensions
- Width
- 17.3 in
- Depth
- 16.7 in
- Height
- 6.9 in
- Max. PSU Length
- 8.66 in
- Max. CPU Cooler Height
- 5.43"
- Fan Size Supported
- 3.15 in, 2.36 in, 4.72 in
- Maximum PSU Length
- 8.66 in
- Maximum CPU Cooler Height
- 5.43 in
Details
- Item
- Computer Case
- Material
- SECC, Aluminum
- Color
- Black
- Features
- Kensington Lock
- Number of External 5.25" Bays
- 2
- Number of Internal 3.5" Bays
- 8
- Mounting
- HTPC
- Number of Internal 2.5" Bays
- 2
- Number of Expansion Slots
- 8
- Number of Fans Supported
- 6
- Motherboard Supported
- SSI EEB, EATX, ATX, Micro ATX, SSI CEB
- Cooler Type
- Fan Cooler
- Form Factor
- HTPC
- Total Number of Expansion Slots
- 8
Description
Specifications
- Mfr Part Number: GD08B
- Features:
- Positive air pressure design for excellent cooling/quietness and dust-prevention
- Support expansion cards up to 13.6 inches
- Quick access filters to prevent dust buildup
- LED indicator with adjustable brightness
- Impressive storage capacity of up to twelve drive bays
- Case Type: ATX Media Center / HTPC Case
- Color: Black
- Material: Aluminum / Steel
- M/B Type: EATX, ATX, MicroATX
- Drive Bays: 12
- External Bay: 2x 5.25" (support optical drive only)
- Internal Bay: 8x 3.5", 2x 2.5"
- Expansion Slots: 7+1
- Cooling System:
- Rear: 2x 80mm Fan Slots
- Side: 1x 120mm Intake Fan (900RPM, 18dBA), 1x 120mm Fan Slot
- Top: Oversized Vents
- Bottom: 2x 120mm Intake Fans (900RPM, 18dBA, backwards compatible with 1x 120mm fan + 3x 80mm Fans, or 6x 60mm Fans)
- Side Windows: No
- Front I/O Panel: 2x USB 3.0 Ports, 1x Audio, 1x Microphone
- Power Supply: None, Supports standard PS2 (ATX) up to 220mm, recommend depth is under 2x 180mm
- Dimensions (WxDxH): 17.32 x 17.13 x 6.89 inch
- Weight: 15.43 lbs
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.