Shop ADD-ON
See all product information
Create Account
JUNIPER NETWORKS COMPATIBLE TAA COMPLIANT 100GBASE/OTU4-ER4L QSFP28 DUAL-R
- Mfr # QSFP28-OTU4-ER4L-J-AO
- Zoro # G210728180
product price:Â
$
16,544.99
/ea
Free Shipping & Returns
Key Features
Compatible With
MSA Compliant
Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Fiber Mode Supported
Single-mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QSFP28-OTU4-ER4L-J-AO
- Zoro #
- G210728180
- UPC #
- 195285525789
- Country of Origin
- Multiple
- Item
- QSFP28 Module
- Compatible With
- MSA Compliant
- Connector Type
- LC
- Standards
- TAA Compliant
- Number of Ports
- 1
- Fiber Mode Supported
- Single-mode
- Application
- Optical Network
- Media Type Supported
- Optical Fiber
- Features
- Hot-swappable
- Ethernet Technology
- 100 Gigabit Ethernet
- Interfaces/Ports Details
- (1) LC 100GBase-ER4L Network
- Network Technology
- 100GBase-ER4L
- Form Factor
- Hot-swappable
- Network Standard
- 100GBase-ER4L
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.