Zoro Homepage

Silver Stone Technologies ARM22BC ARM Duo Dual LCD Interactive Monitor Mount - Black

  • Mfr # ARM22BC

  • Zoro # G604014233


product price: $409.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARM22BC
Zoro #
G604014233
UPC #
844761011826
Country of Origin
China

Description

We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.

It is constructed with robust aluminum alloy and steel. It includes VESA Mounting Interface Standard (MIS) which fits most monitors on the market. Hassle-free adjustments can be made for height and reach to provide various viewing angles for the monitor so your view will no longer be restricted to traditional positions.

Smart torque spring ensures hassle-free adjustment

Features
  • Multiple adjustment including height and 90 degrees monitor rotation
  • Aluminum construction
  • Easy installation and cable management
Specifications
  • Color: Black
  • Dimension: 6" H x 17" W x 19" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.