Silver Stone Technologies FS204B 1 x 5.25 in. Device Bay to 4 x 2.5 in. SAS & SATA 6.0 Gbits Hot Swap HDD

  • Mfr # FS204B

  • Zoro # G303744806


product price: $126.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS204B
Zoro #
G303744806
UPC #
844761012403
Country of Origin
China

Description

We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.

To accommodate PC users need for more storage flexibility and convenience,Its created a line of front bay storage products called the FS series. These are 5.25" bay chassis designed to fit 3.5" or 2.5" SAS/SATA drives. Equipped with release handle made out of finely brushed aluminum, hot-swapping drives is extremely quick and comfortable. Built-in cooling fan behind the chassis ensures drive and run cool for extended life while individual LED indicators let user easily monitor drive status in one glance. For security, each drive tray also has metal key lock. For those that need to upgrade their current PC with more drives.

Individual metal key lock for each drive for extra security

Features
  • All aluminum body with beautiful hairline brushed finish
  • Independent drive status LED
  • Built-in cooling fan for excellent heat dissipation
  • Compatible with all 2.5" drives up to 15mm thickness
  • Fully supports SATA Hot-Swap functio
Specifications
  • Color: Black
  • Material: Aluminum body, tray, and front bezel
  • Form Factor: 5.2 in. drive bay x 1
  • Drive Support: 4 x 2.5 in.
  • Transfer Rate: Up to 6 Gbit/s
  • Host Interface: 7-Pin SATA connector x 4 or SAS* primary channel connection
  • Power connector: SATA 15-Pin x 1
  • Drive door security: Triangle metal key lock design with guiding rail & anti-vibration
  • Number of key: 2 Keys
  • Cooling Fan: 0.67 kg
  • Dimension: 2" H x 6" W x 8" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.