Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Silverstone Silver Stone Technologies ML08B-H Mini-ITX Slim Small Form Factor Computer Case with Handle - Black ML08B-H

Silver Stone Technologies ML08B-H Mini-ITX Slim Small Form Factor Computer Case with Handle - Black (Discontinued)

  • Mfr # ML08B-H
  • Zoro # G404030358
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML08B-H
Zoro #
G404030358
UPC #
844761012564
Country of Origin
China

Description

We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.

Based on the excellent RAVEN Z RVZ02 chassis, the Milo is a super slim Mini-ITX console case with highly capable accommodations. With a volume of only 12 liters, this case is small yet easy to assemble when compared to other slim cases in the same class. There is plenty of room for a powerful graphics card up to 13 inches in length while tool-less drive cages make assembly quicker than ever. With clever space utilization and engineering, two major heat sources are separated via the chassis main chamber so CPU and graphics card can each have their own airflow path. Despite its diminutive size, the is a remarkably versatile case that can be used anywhere from being a compact desktop workstation (in vertical orientation) to a living console or HTPC (in horizontal orientation). There are even optional models of with integrated handle, making them effortlessly portable and perfect for any slim PC build.

Features
  • ÿHighest performance capability in super slim form factor
  • Optional models includes removable carrying handle
  • Support graphics card up to 13 inches
  • Mini-ITX motherboard & SFX PSU compatible
  • Independent expansion slot design for easy assembly
  • Tool-less drive cage design
  • Fits in nearly any environment with horizontal or vertical orientation
Specifications
  • Color: Black
  • Motherboard: Mini-ITX
  • Material: Reinforced plastic outer shell, steel body
  • Expansion slot: 2
  • Front I/O port: USB 3.0 x 2, audio x 1, MIC x 1
  • Power Supply: SFX & SFX-L
  • Expansion Card: *Compatible with 13 long, width restriction 4.78
  • Limitation of CPU cooler: 58 mm
  • Dimension: 7" H x 17" W x 17" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.