Zoro Homepage

Silver Stone Technologies PP07-PCIBA 8 Pin 250 mm Power Cable Extender - Black with Blue

  • Mfr # PP07-PCIBA

  • Zoro # G504049977


product price: $31.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP07-PCIBA
Zoro #
G504049977
UPC #
844761010898
Country of Origin
China

Description

We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.

It is an individually sleeved extension power cable set that is useful for system with large case or motherboards and to also improve cable management. This is a great addition to any user that wishes to optimize airflow and appearance inside their case.

Extend cable length of existing power supply

Features
  • Every wire is individually sleeved
  • Compatible with all PSU's
Specifications
  • Color: Black & Blue
  • Connectors: 1 x 8pin to PCI-E 8pin(6+2) connector
  • Cable Length: 250 mm
  • Wire Gauge: 16 AWG
  • Dimension: 1" H x 3" W x 8" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.