Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Silverstone SilverStone Technologies CA03 M.2 SSD Screw Kit for ASUS & MSI Motherboard Mounting Accessories CA03

SilverStone Technologies CA03 M.2 SSD Screw Kit for ASUS & MSI Motherboard Mounting Accessories (Discontinued)

  • Mfr # CA03
  • Zoro # G804045778
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA03
Zoro #
G804045778
UPC #
844761016784
Country of Origin
China

Description

Features
  • Includes M2 screw and screw hex nut standoff for M.2 slot on motherboards
  • Includes optional plastic washers for adding height during installation
  • Includes screwdriver for convenient installation
Content
  • M.2 hexagonal screw nut (thin), size- M2 x 3 + 2.5mm - 5pcs.
  • M.2 hexagonal screw nut (thick), size- M2 x 2.5 + 4.5mm - 5pcs.
  • M.2 screws, size- M2 x 2.5mm - 10pcs
  • Plastic washers, size- ∅5 x 0.5mm -10pcs
  • Screwdriver - black plastic head - 1pc.
Specifications
  • Size: 5.31" x 0.03"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.