Shop SILVERSTONE

Technologies CPL02-E 8x Port ARGB Hub for Light Stripes & Devices

  • Mfr # CPL02-E

  • Zoro # G103932205


product price:  $65.69
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CPL02-E
Zoro #
G103932205
UPC #
844761018542
Country of Origin
China

Description

Features
  • Supports up to 8 addressable RGB light strips or devices
  • Compatible with addressable RGB controller or Supported motherboard
  • Supports light strips up to 5V 9A
Included Parts
  • Standard addressable RGB 3pin + 4-1pin x 8
  • SATA power cable x 1
  • Input signal cable x 1
Signal Input
  • Standard addressable RGB 3Pin + 5V, D, G
  • Motherboard addressable RGB 4pin + 5V, D, NP, G
Specifications
  • Material: Plastic Shell
  • Signal Output: Standard addressable RGB 3pin + 4-1pin x 8
  • Power Input: SATA 15pin
  • Output Limitation: 5V 9A (4.5A+4.5A)(each channel)
  • Dimension: 4.06" x 2.05" x 1.06"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.