Technologies PS16B Micro-ATx & Mini-Itx Compatible Computer Case
- Mfr # PS16B
- Zoro # G204140707
product price:Â
$
97.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PS16B
- Zoro #
- G204140707
- UPC #
- 844761018108
- Country of Origin
- China
Description
Features
- Elegant mix of faux brushed aluminum finish, glossy surface, and mesh for crafting a stylish case design
- Upgraded cooling layout fully Supports front and rear 120mm fan / radiator
- Near limitless Support for all components including high-end GPU up to 320mm and CPU cooler up to 165mm
- Precisely designed space capable of accommodating various storage devices (5.25" / 3.5" / 2.5") with dual USB 3.0 ports
- External-5.25" x 1
- Internal-3.5" x 3, 2.5" x 3
- Front-120mm fan slot x 1
- Rear-120mm fan x 1
- Front-120mm x 1
- Rear-120mm x 1
- USB 3.0 Type-A x 2
- Audio x 1
- MIC x 1
- Material: Plastic front panel, steel body
- Mother Board: Micro-ATx, Mini- DTx, Mini-ITx
- Expansion Slot: 4
- Power Supply: Standard PS2(ATx)
- Expansion Card: Support up to 12.5" (320 mm), width restriction . 6.32"(160 mm)
- Limitation of CPU Cooler: 165 mm
- Limitation of PSU: PSU + optical drive / 5.25" device = 355 mm
- Capacity: 28.45 Ltr
- Dimension: 7.8" x 14.21" x 15.67"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.