Shop SILVERSTONE

Technologies RVZ03W-ARGB Slim Mini-ITx Case with RGB Light Strip; White

  • Mfr # RVZ03W-ARGB
  • Zoro # G204030497

product price: 
$
205.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RVZ03W-ARGB
Zoro #
G204030497
UPC #
844761016777
Country of Origin
China

Description

SilverStone RVZ03-ARGB is a further evolution of the highly rated RAVEN Z RVZ01-E, a slim form factor case with tremendous capability. It has the same optimized interior that has room for a standard ATx (PS2) power supply and Support for some the biggest graphics cards on the market with superb air cooling performance. Designed for use in either vertical or horizontal orientation, it can be placed comfortably in any space-constrained environment that requires a powerful PC. For those looking to build a slim form factor PC with extra flair, the RVZ03-ARGB's inclusion of addressable RGB lighting and controller bring about another exciting chapter to the famed RAVEN series of computer cases.

Features
  • Signature RAVEN styled front panel adorned with addressable RGB light strip
  • Mini-ITx motherboard & ATx PSU compatible for wide array of building possibilities
  • Support cards up to 13 inches (330mm) to fit most high-end GPUs for compute power far exceeding consoles
  • Maximum performance in slim form factor with Support for AIO liquid cooling
  • Positive air pressure design for excellent cooling/quietness and dust-prevention
  • Fits in nearly any environment with horizontal or vertical orientation
Cooling System
  • Top-1 x 120mm fan, 1500rpm, 18dBA
  • Bottom-1 x 120mm fan, 1500rpm, 18dBA
  • 1 x 120mm fan slot
Front Input & Output Port
  • USB3.0 x 2
  • Audio x 1
  • MIC x 1
Specifications
  • Color: White
  • Material: Reinforced plastic outer shell, steel body
  • Mother Board: Mini-DTx, Mini-ITx
  • Drive Bay Internal: 2.5" x 3
  • Expansion Slot: 2
  • Power Supply: Optional PS2(ATx)
  • Expansion Card: Compatible up to 13" (330 mm) long, width restriction-5.88" (149 mm)
  • Limitation of CPU Cooler: 83 mm
  • Limitation of PSU: 150 mm
  • Dimension: 15.04" x 4.13" x 14.33"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.