Technologies SG12B-V2 Aluminum Micro-ATX Small Form Factor; Black
- Mfr # SG12B-V2
- Zoro # G904164430
product price:Â
$
232.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SG12B-V2
- Zoro #
- G904164430
- UPC #
- 844761016043
- Country of Origin
- China
Description
Features
- Built-in handle bar design for Easy transport
- Supports Graphics cards of any length. Ample space for CPU cooling (82mm in height)
- Micro ATX motherboard & ATX PSU compatible
- Cleanly styled SFF chassis with modernized layout
- Amazing capacity for 2.5" drives
- Type: Micro ATX
- Color: Black
- Case Material: Aluminum / Steel
- External 5.25" Drive Bays: 1
- Internal 2.5" Drive Bays: 9
- Front Ports: 1 x USB 3.1 Type-C / Audio / Mic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.