Shop SILVERSTONE
Create Account
Technology GD06B Classic HTPC-Desktop Case with Two Front USB 3.0 Ports - Black
- Mfr # GD06B
- Zoro # G003970185
product price:Â
$
254.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GD06B
- Zoro #
- G003970185
- UPC #
- 844761007645
- Country of Origin
- China
Description
Building off the successful GD04 and GD05, two chassis models that set benchmarks in 2009, SilverStone created the Grandia GD06 to again raise the expectation enthusiasts have for HTPC (Home Theater Personal Computer) chassis. SilverStone engineering team's expertise in SFF (Small Form Factor) and HTPC are again in full display with GD06's expanded capability in storage and cooling performance. These improvements were made with the compact depth maintained (340mm) and exterior visuals enhanced as the GD06 is stunningly beautiful as a computer chassis and fits perfectly in the living room. Its five hard drive storage is augmented by two hot-swappable bays for maximum flexibility while a front door lock and a rear Kensington Security Slot ensure security for the installed drives. Cooling is provided by three 120mm silent fans with filters for exceptional performance, quietness and effective dust prevention. For those in doubt that a small footprint HTPC chassis can be used to build a powerful and fully loaded media server, the Grandia GD06 will change their mind.
Three silent 120mm fans included.
Positive air pressure design for excellent cooling/quietness and dust-prevention.
Incredible 340mm depth to fit comfortably inside home theater cabinet.
Designed with cable routing for easy installation.
Support 4 x 3.5" hard drives and 2.5" hard drive or SSD (Solid-state drive).
Support expansion cards up to 11 inches.
Includes two front USB 3.0 ports.
Material: Aluminum front door and plastic front panel, 0.8mm SECC body.
Motherboard: Micro-ATX, DTX, Mini-ITX.
Drive Bay:
External: 5.25" x 1.
Internal: 3.5" x 4, 2.5" x 1 or 3.5" x 3, 2.5" x2.
Cooling System:
Rear: 2 x 80mm fan slots (optional mounting).
Side Right: 2 x 120mm intake fans, 1200rpm, 20dBA.
Left: 1 x 120mm intake fan, 1200rpm, 20dBA.
Also compatible with 80mm fan.
Expansion Slot: 5.
Front I/O Port:
USB 3.0 x 2.
Audio x 1.
MIC x 1.
Power Supply: Support standard PS2(ATX) up to 150mm.
Expansion Card: Support graphic cards up to 11 inches.
Limitation of CPU cooler: 70mm (remove ODD if you want install up to 120mm).
Limitation of PSU: 150mm.
Dimension: 440 mm (W) x 150 mm (H) x 340 mm (D).
Extra: suppor
Drive Bay:
Cooling System:
Front I/O Port:
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.