Shop All Double Sided Foam Tapes
Silvertape
Foam Tape, Clear, 1 in. L, 1 in. W, PK36
Mfr # 1x15310/36
Zoro # G3782445
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Width 1 in
- Tape Length 1 in
- Tape Shape Square
Product Information
- Brand Silvertape
- MFR # 1x15310/36
- Zoro # G3782445
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 1 in |
Tape Core Diameter | 3 in |
Width | 1" |
Length | 1" |
Metric Width | 25.4 mm |
Metric Tape Length | 25.4 mm |
Imperial Tape Length | 1 in |
Imperial Tape Width | 1 in |
Details
Description
Tape Type Double-Sided Foam Tape Shapes, Tape Sub-Type Double-Sided Transparent Firm Foam Tape, Tape Brand SilverTape, Series ST 5310, Imperial Tape Length 1 in, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 1 in, Maximum Tape Performance Temperature 212 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Safety, Warehouse, Indoor and Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE Micro Precise High Strength Hybrid Adhesive Glue 5 gm (103616)
- 3M UHMW Film Tape, Clear, 1 In. x 5 Yd. (5421)
- PROTOCHEM LABORATORIES Industrial Asphalt Cold Patch, 55 gal., Drum (PC-44-55)
- GORILLA GLUE Hot Melt Adhesive, Amber, 24 hr Full Cure, 3.75 oz, Bottle (4537502)
- SILVERTAPE Foam Tape, Clear, 5-1/2 yd. L, 1/2 in. W (.50053105.5)
- SILVERTAPE Foam Tape, Black, 5-1/2 yd. L, 1/2 in. W (.50064115.5)
- SILVERTAPE Foam Tape, Clear, 5-1/2 yd. L, 3/4 in. W (.34053105.5)
- 3M 3M 4991 VHB Tape 1" x 5yd, Gray, 90 mil (4991)
- TRIMACO 2.83" x 180' FloorShell Heavy Duty Seam Tape (12390)
- 3M 3M 4929 VHB Tape 0.75" x 5yd, Black, 25 mil (4929)
- DR SHRINK Dr. Shrink DS-712W Preservation Tape, White - 2" x 108' (DS-712W)
- Silvertape Double Sided Foam Tapes