Silvertape

Foam Tape, Clear, 1 in. L, 1 in. W, PK72


original price: $8.99
9% off
new price: $8.15
/pk 72, $0.11/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tape Backing Material Acrylic Foam
  • Tape Adhesive Acrylic
  • Tape Width 1 in
  • Tape Length 1 in
  • Tape Shape Square
See all product information

Product Information

Dimensions

Tape Width 1 in
Tape Length 1 in
Tape Core Diameter 3 in
Length 1"
Width 1"
Metric Tape Length 25.4 mm
Metric Width 25.4 mm
Imperial Tape Length 1 in
Imperial Tape Width 1 in

Details

Item Double-Sided Foam Tape
Tape Backing Material Acrylic Foam
Tape Adhesive Acrylic
Tape Shape Square
Tape Color Transparent
Min. Tape Performance Temp. -40 Degrees F
Max. Tape Performance Temp. 212 Degrees F
Thickness 40 mil
Material Acrylic
Performance Temp. -40 F to 212 F
Duct Tape Adhesive Acrylic
Adhesion Strength 19 oz./in.
Tape Thickness 1/16 in
Tensile Strength 86 lb./in.
Shape Square
Standards ISO 14001, ISO 9001, TS 16949
Tape Tensile Strength 86 lb/in
Color Clear
Tape Adhesive Strength 288 oz/in
Adhesive Acrylic
Tape Elongation Not Rated
Series ST 5310
Tape Brand SilverTape
Tape Adhesive Format Double-Sided
Tape Backing Construction Foam
Tape Sub-Type Double-Sided Transparent Firm Foam Tape
Minimum Tape Performance Temperature 40 Degrees F
Surface Compatibility ABS, Acrylic, Composites, Concrete, Glass, Metal, Polycarbonate, Polyethylene (PE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints, Stone, Wood
Temperature Range 40 Degrees to 212 Degrees F
Brand and Series SilverTape ST 5310
Maximum Tape Performance Temperature 212 Degrees F
Adhesion to Steel 288 oz/in
Liner Material Siliconized Polyethylene
Liner Included Yes
Environment Indoor and Outdoor
Tape Adhesive Material Acrylic
Tape Type Double-Sided Foam Tape Shapes
Product Form Square
Foam Cell Type Closed
Foam Density Type Firm
Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Safety, Warehouse
Tape Resistance Properties Chemical-Resistant, Heat-Resistant, Impact-Resistant, Solvent-Resistant, UV-Resistant

Description

Tape Type Double-Sided Foam Tape Shapes, Tape Sub-Type Double-Sided Transparent Firm Foam Tape, Tape Brand SilverTape, Series ST 5310, Imperial Tape Length 1 in, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 1 in, Maximum Tape Performance Temperature 212 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Safety, Warehouse, Indoor and Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.