Silvertape
Foam Tape, Gray, 5-1/2 yd. L, 1 in. W
Mfr # 10053415.5
Zoro # G3782515
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Length 5 1/2 yd
- Tape Shape Continuous Roll
- Tape Color Gray
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE Gorilla Tape, 3in Core, 1.88in X 10 Yds, Black (105462)
- DAP Contact Cement, Weldwood, 1 gal, Can, Tan (00273)
- FLEX SEAL Flex Tape White Max 4In X 25Ft Tape (TFSMAXWHT04)
- 3M Heat-Resistant Neoprene Gasket Sealant, 5 oz, Yellow, Temp Range -30 to 300 Degrees F (1300)
- SILVERTAPE Foam Tape, Black, 5-1/2 yd. L, 1/2 in. W (.50064115.5)
- SILVERTAPE Foam Tape, Clear, 5-1/2 yd. L, 1/2 in. W (.50053105.5)
- SILVERTAPE Foam Tape, Gray, 5-1/2 yd. L, 1/2 in. W (.50053415.5)
- SILVERTAPE Foam Tape, Clear, 5-1/2 yd. L, 3/4 in. W (.34053105.5)
- 3M Double Sided VHB Tape, Paper, Gray, PK9 (4941)
- 3M 3M 4950 VHB Tape 6" x 5yd, White, 45 mil (4950)
- 3M 3M 4930 VHB Tape 1" x 5yd, White, 25 mil (4930)
- Silvertape Double Sided Foam Tapes