This item is Discontinued.

Sim Front Rear Semi-Metallic Brake Pads Kit For Toyota Camry Vehicles KSM-100402

Front Rear Semi-Metallic Brake Pads Kit For Toyota Camry Vehicles (Discontinued)

  • Mfr # KSM-100402
  • Zoro # G512283646
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KSM-100402
Zoro #
G512283646
UPC #
827098618975
Country of Origin
China

Description

SIM Exclusive low-resin Semi-Metallic formula eliminates brake fade and glazing for optimal braking power


  • High density friction material to ensure a long pad life and excellent stopping power
  • Premium shims for provides increased strength and insulation against noise
  • Precise laser-cut channel cut provides a superior thermal stability and prevent overheating
  • Improved new technology provides stable friction consistency, ensuring better braking performance
  • Chamfered like OE pads for maximum pad retention and to prevent edge shifting
  • Scorched for almost no break-in process required and raised initial cold effectiveness
  • Premium Stainless-Steel hardware included (when required by the application)
  • Kit Includes: 1x Front Semi-Metallic Brake Pad Set (Hardware Included) + 1x Rear Semi-Metallic Brake Pad Set (Hardware Included)
  • Part Reference Numbers : 7787 SG7787X PF7787M AD7787 PF7787X QE7787X SS7787X UP7787X D908 908 7701 SG7701X PF7701X AD7701 QE7701X SS7701X UP7701X D828 828

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.