This item is Discontinued.

Sim Front Rear Semi-Metallic Brake Pads Kit For Volkswagen GTI CC KSM-100510

Front Rear Semi-Metallic Brake Pads Kit For Volkswagen GTI CC (Discontinued)

  • Mfr # KSM-100510
  • Zoro # G212287838
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSM-100510
Zoro #
G212287838
UPC #
827098779713
Country of Origin
Unknown

Description

SIM Exclusive low-resin Semi-Metallic formula eliminates brake fade and glazing for optimal braking power


  • High density friction material to ensure a long pad life and excellent stopping power
  • Premium shims for provides increased strength and insulation against noise
  • Precise laser-cut channel cut provides a superior thermal stability and prevent overheating
  • Improved new technology provides stable friction consistency, ensuring better braking performance
  • Chamfered like OE pads for maximum pad retention and to prevent edge shifting
  • Scorched for almost no break-in process required and raised initial cold effectiveness
  • Professional-Grade sensors with AccuProTM technology included (when required by the application)
  • Kit Includes: 1x Front Semi-Metallic Brake Pad Set (With Sensor) + 1x Rear Semi-Metallic Brake Pad Set (Hardware Included)
  • Part Reference Numbers : 9326 8849 PF9326M SS8849M AD9326 QE8849M SS9326M D1633A 1633A 9196 8213 SG8213M PF8213M AD8213 PF8213X QE8213M SS8213M UP8213M D1108 1108

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.