This item is Discontinued.

Sim Front Semi-Metallic Disc Brake Pads For Audi Volkswagen Passat A4 Quattro A6 RS6 S4 S6 SIM-840

Front Semi-Metallic Disc Brake Pads For Audi Volkswagen Passat A4 Quattro A6 RS6 S4 S6 (Discontinued)

  • Mfr # SIM-840
  • Zoro # G712294220
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIM-840
Zoro #
G712294220
UPC #
827098044439
Country of Origin
China

Description

SIM Exclusive low-resin Semi-Metallic formula eliminates brake fade and glazing for optimal braking power


  • High density friction material to ensure a long pad life and excellent stopping power
  • Premium shims for provides increased strength and insulation against noise
  • Precise laser-cut channel cut provides a superior thermal stability and prevent overheating
  • Improved new technology provides stable friction consistency, ensuring better braking performance
  • Chamfered like OE pads for maximum pad retention and to prevent edge shifting
  • Scorched for almost no break-in process required and raised initial cold effectiveness
  • Professional-Grade sensors with AccuProTM technology included (when required by the application)
  • Post-cured, high temperature, thermo-processed pads means no break-in required
  • Manufactured in ISO-Certified Installations and without asbestos
  • Part Reference Numbers : 7711 7715 7764 SG7715X PF7715M AD7715 QE7715X SS7715X UP7715M UP7715X D840 840

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.