This item is Discontinued.

Sim Front Semi-Metallic Disc Brake Pads For Ford Dodge E-350 Super Duty Ram 2500 F-350 E-250 HD SIM-655

Front Semi-Metallic Disc Brake Pads For Ford Dodge E-350 Super Duty Ram 2500 F-350 E-250 HD (Discontinued)

  • Mfr # SIM-655
  • Zoro # G412294629
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIM-655
Zoro #
G412294629
UPC #
827098023885
Country of Origin
China

Description

SIM Exclusive low-resin Semi-Metallic formula eliminates brake fade and glazing for optimal braking power


  • High density friction material to ensure a long pad life and excellent stopping power
  • Premium shims for provides increased strength and insulation against noise
  • Precise laser-cut channel cut provides a superior thermal stability and prevent overheating
  • Improved new technology provides stable friction consistency, ensuring better braking performance
  • Chamfered like OE pads for maximum pad retention and to prevent edge shifting
  • Scorched for almost no break-in process required and raised initial cold effectiveness
  • Premium Stainless-Steel hardware included (when required by the application)
  • Post-cured, high temperature, thermo-processed pads means no break-in required
  • Manufactured in ISO-Certified Installations and without asbestos
  • Part Reference Numbers : 7677 7694 7535 SG7535M SG7694M FT7535 FT7535F FT7694 FT7694F PF7535M PF7677M PF7694M QE7535M QE7694M SS7535M SS7677M SS7694M UP7535M UP7694M D655 655

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.