This item is Discontinued.

Similasan Similasan HG0814251 0.33 fl oz Stye Eye Relief HG0814251

Similasan HG0814251 0.33 fl oz Stye Eye Relief (Discontinued)

  • Mfr # HG0814251
  • Zoro # G604051535
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HG0814251
Zoro #
G604051535
UPC #
-
Country of Origin
China

Description

Temporary relief of symptoms such as pain, swelling, and redness associated with styes. Similasan Stye Eye Relief eye drops are a unique Active Response Formula medicine that stimulates the eyes's natural ability to temporarily relieve symptoms of styes, such as the painful swelling, redness, and tearing.

Features
  • The active ingredients in this sting-free formula have no known side effects or drug interactions
  • Similasan eye drop contains no harsh chemicals and will not cause reliance or the rebound effect
  • Similasan Healthy Relief products have provided safe effective relief to millions of people for over 25 years
Ingredients
  • Conium Maculatum 6X, Graphites 12x, Sulphur 12x.
Disclaimer
  • These statements have not been evaluated by the FDA. These products are not intended to diagnose, treat, cure, or prevent any disease.
Specifications
  • Volume: 0.33 fl oz
  • Dimension: 1.34" H x 1.6" W x 4.29" L
  • Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.