Zoro Homepage

1-1/2" NPT Bronze Spring Check Valve

  • Mfr # 505SB

  • Zoro # G6292489


product price: $83.95
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2"
Hex Size
2 5/8"
Connection Type
FNPT x FNPT
Body Material
Silicon Bronze
Size
1 1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505SB
Zoro #
G6292489
UPC #
008391019465
Country of Origin
United States

Dimensions

Pipe Size
1 1/2"
Hex Size
2 5/8"
Size
1 1/2"
Length
2 5/8 in
Width
2 5/8 in
Overall Height
4 1/8 in
Pipe or Tube Size - Check Valves
1 1/2 in
Overall Length
4.13 in
Pipe or Tube Size
1 1/2 in
Connection Size - Side 2
1 1/2 in
Nominal Valve Size
1 1/2 in
Height - Cap to Inlet Center
1 1/2 in
Connection Size - Side 1
1 1/2 in

Details

Connection Type
FNPT x FNPT
Body Material
Silicon Bronze
Mechanism and Body Design
Inline Spring
Max. Temp.
190 Degrees F
Connection Type - Check Valves
FNPT x FNPT
Item
Spring Check Valve
Application - Valves
General Purpose
Seal Material - Check Valves
Buna-N
Cracking Pressure
1 psi
Mounting Position
Any
Item - Check Valves
Check Valve
Spring Material - Check Valves
Stainless Steel
Max. Steam Pressure - Valves
Not Rated
Max. Water Pressure - Valves
400 psi
Standards
Certified Lead Free, NSF 61, NSF/ANSI 372
Cap to Inlet Center
1 1/2 in
Seat Material
Bronze
Max. Temp. - Valves
190 Degrees F
Spring Material
Stainless Steel
Material of Construction
Bronze
Max. Pressure
400 psi
Max. Water Pressure
400 psi
Mounting Orientation - Check Valves
Horizontal, Vertical
Body Material - Valves
Bronze
Seal Material
Buna N
Flow Design
Single
Seat Material - Check Valves
Bronze
Cracking Pressure - Check Valves
1.0 psi
Max. Steam Pressure
400 psi
Compliance
NSF 372, NSF 61 Certified, California Prop 67
Mounting Orientation
Horizontal, Vertical
Check Mechanism
Poppet
Connection Type - Side 2
NPT
Maximum Pressure - Steam
Not Rated
3-A Standard Compliance
Not Rated
Connection Gender - Side 1
Female
Manufacturer Warranty
1 yr
For Media
Water
Operating Temperature - Maximum
190 Degrees F
Silent Check
Standard
NSF Certifications for Food and Drinking Water
NSF 61
Connection Gender - Side 2
Female
Connection Type - Side 1
NPT
Check Mechanism Material
304 Stainless Steel
Vacuum Service Rating
Not Rated
Maximum Pressure - Operating
400 psi
Valve Body Style
Inline
Valve Series
500 SB

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves Bronze, Pipe or Tube Size 1 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 190 Degrees F, Max. Water Pressure - Valves 400 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Bronze, Spring Material Stainless Steel, Application - Valves General Purpose, Length 2 5/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.