1161 Plunger Assembly, Iron, For No 1160 Pitcher Pump
- Mfr # 1161
- Zoro # G704260981
product price:Â
$
44.29
/ea
Key Features
For Use With Mfr. Model Number
1160
For Use With
Pitcher Pump
Features
Certified lead-free, 25 ft maximum suction lift
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1161
- Zoro #
- G704260981
- UPC #
- 8391004072
- Country of Origin
- China
Details
- For Use With Mfr. Model Number
- 1160
- For Use With
- Pitcher Pump
- Item
- Plunger Assembly
- Features
- Certified lead-free, 25 ft maximum suction lift
Description
For #22368A pump. Complete with rod.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.