Domestic Lead Free 8 ' Frost-Proof Yard Hydrant for Use in California

  • Mfr # 808SB

  • Zoro # G321880418


product price: $210.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
808SB
Zoro #
G321880418
UPC #
8391019755
Country of Origin
United States

Description

Bury hydrants have a 1-piece variable flow plunger large cushion type seal not easily damaged. Positive shut-off even when foreign particles are present. Automatic drain feature. Plunger opens drain to prevent freezing. Closes at any flow to prevent wasting water. Tamper-proof lock can be locked in close position by inserting padlock or bolt thru hole in link. Cast-iron head and handle. Inlet: 3/4 NPT (National Pipe Thread. Casing: 1 In. galvanized steel pipe. 7/16 In. galvanized pump rod. Silicon bronze bypass valve. Stainless steel extension rod. 3/4 In. aluminum hose adapter. Overall length of hydrant is bury depth plus 24 In. Polyester powder-coated finish. Individually boxed. For use in California.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.