Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Frost Proof Yard Hydrant, 54" L, Cast Iron

  • Mfr # 802SB

  • Zoro # G6283370


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Bury Depth
2 ft
Overall Length
54 in
Inlet Size
3/4" FNPT
Rod Material
Galvanized Steel
Rod Dia.
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
802SB
Zoro #
G6283370
UPC #
008391019694
Country of Origin
United States

Dimensions

Bury Depth
2 ft
Overall Length
54 in
Inlet Size
3/4" FNPT
Rod Dia.
7/16 in
Outlet Size
1/2" Hose
Drain Hole Size
1/8 in
Rod Diameter
7/16 in
Casing Thickness
1 in
Overall Width
54 in
Inlet Connection Size
3/4 in
Rod Length
44 in
Outlet Connection Size
1/2 in

Details

Item
Frost Proof Yard Hydrant
Rod Material
Galvanized Steel
Includes
1/8 in NPT Drain Hole, Lockable Handle
Plunger Material
Stainless Steel Coated In SBR Rubber
Casing
1 in Galvanized
Compliance
California Prop 65, Certified to Meet NSF 372
Max. Temp.
190 Degrees F
Standards
California Prop 65, Certified Lead free, Meets NSF 372
Head Material
Cast Iron
Max. Pressure
120 psi
Handle Material
Cast Iron
Frost Resistance
Frost-Resistant
Includes Drain Hole
Drain Hole Included
Flow Rate - Maximum
34 gpm
Temperature - Maximum
190 Degrees F
Outlet Connection Type
GHT
Inlet Connection Type
NPT
Product Type
Yard Hydrant
Inlet Connection Gender
Female
Finish
Polyester Powder Coated
Locking
Lockable
Outlet Connection Gender
Male
Drain Hole Type
NPT
Pressure - Maximum
120 psi

Description

Yard Hydrant, 2 ft Bury Depth, Overall Length 54 in, Inlet Size 3/4 in FNPT, Outlet Size 1/2 in Hose, Includes Lockable Handle, 1 in Galvanized Casing, Head Material Cast Iron, Handle Material Cast Iron, Rod Material Galvanized Steel, Plunger Material SBR-Coated Stainless Steel, Rod Dia. 7/16 in, Max. Pressure 120 psi, Max. Temp. 190 Degrees F, Standards California Prop 65, Certified Lead free, Meets NSF 372, California Prop 65, Certified to Meet NSF 372

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.