Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Frost Proof Yard Hydrant, 66" L, Cast Iron

  • Mfr # 803SB

  • Zoro # G6257078


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Bury Depth
3 ft
Overall Length
66 in
Inlet Size
3/4" FNPT
Compliance
California Prop 65, Certified to Meet NSF 372
Max. Pressure
121 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
803SB
Zoro #
G6257078
UPC #
008391019700
Country of Origin
United States

Dimensions

Bury Depth
3 ft
Overall Length
66 in
Inlet Size
3/4" FNPT
Outlet Size
1/2" Hose
Rod Dia.
7/16 in
Overall Width
66 in
Rod Diameter
7/16 in
Drain Hole Size
1/8 in
Outlet Connection Size
1/2 in
Inlet Connection Size
3/4 in
Casing Thickness
1 in
Rod Length
56 in

Details

Item
Frost Proof Yard Hydrant
Compliance
California Prop 65, Certified to Meet NSF 372
Max. Pressure
121 psi
Max. Temp.
190 Degrees F
Plunger Material
Stainless Steel Coated In SBR Rubber
Casing
1 in Galvanized
Standards
California Prop 65, Certified Lead free, Meets NSF 372
Handle Material
Cast Iron
Includes
1/8 in NPT Drain Hole, Lockable Handle
Head Material
Cast Iron
Rod Material
Galvanized Steel
Flow Rate - Maximum
34 gpm
Includes Drain Hole
Drain Hole Included
Locking
Lockable
Frost Resistance
Frost-Resistant
Temperature - Maximum
190 Degrees F
Finish
Polyester Powder Coated
Product Type
Yard Hydrant
Outlet Connection Type
GHT
Pressure - Maximum
121 psi
Inlet Connection Gender
Female
Drain Hole Type
NPT
Inlet Connection Type
NPT
Outlet Connection Gender
Male

Description

Yard Hydrant, 3 ft Bury Depth, Overall Length 66 in, Inlet Size 3/4 in FNPT, Outlet Size 1/2 in Hose, Includes Lockable Handle, 1 in Galvanized Casing, Head Material Cast Iron, Handle Material Cast Iron, Rod Material Galvanized Steel, Plunger Material SBR-Coated Stainless Steel, Rod Dia. 7/16 in, Max. Pressure 121 psi, Max. Temp. 190 Degrees F, Standards California Prop 65, Certified Lead free, Meets NSF 372, California Prop 65, Certified to Meet NSF 372

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.