This item is Discontinued.

Simmons Pitiless Adapter, 1" Drop Pipe Size 1840SB

Pitiless Adapter, 1" Drop Pipe Size (Discontinued)

  • Mfr # 1840SB
  • Zoro # G6292461
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1840SB
Zoro #
G6292461
UPC #
008391019458
Country of Origin
United States

Dimensions

Drop Pipe Size (In.)
1
Length (In.)
1
Size (In.)
1

Details

Compliance
Certified Lead Free, Meets NSF 372, California Prop 65
Item
Pitiless Adapter
Casing
5 -12
Max. Pressure (PSI)
400
Application
for Use Where Water Line Coming From Well Needs to Be Below Ground
Body Material
Silicon Bronze
Gasket Type
Rubber
Max. Temp. (F)
190 Degrees

Description

Pitiless Adapter, Body Material Silicon Bronze

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.