
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPH1250
Zoro #
G514543755
UPC #
045618011062
Country of Origin
China
Description
ProHunter 12x50mm Binocular Between the powerful 12x magnification and the light-gathering 50mm objective lenses, the Simmons 12x50 Pro Hunter Binoculars will show you bright, detailed views of distant targets. Featuring a slim roof-prism design, this optic boasts rubber armoring with textured grip zones, fully anti-reflective coated lenses, and a 270 field of view at 1000 yards. The 12x50 Pro Hunter is compatible with tripod adapters, which you may find necessary due to the perceived handshake common to high-powered binoculars. The nitrogen-filled optical tubes resist internal fogging from condensation, and the IPX7 waterproof rating means a little rain isnt cause for concern.Features: Protective rubber armor provides a slip-resistant grip Waterproof and nitrogen-filled to resist internal fogging when moving through extreme temperatures and environmental conditions Neck strap, carry case, and lens capsLarge knurled center focusing wheel Textured diopter ring on the right eyepiece Accepts optional tripod adapter 58-75mm interpupillary distance Slim roof prism design 12x magnification is among the most powerful for handheld binoculars 50mm objective lenses produce a bright image even at dusk and dawn when animals are on the move Fully anti-reflection coated lenses increase light transmission, clarity, and brightness 270 linear field of view at 1000 yards Whats In The Box? Simmons 12x50 Pro Hunter Binoculars Lens Cloth Neck Strap Carrying Case 2 x Lens Cap Simmons Decal Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.