This item is Discontinued.

Simmons Tank Cross Tee, 4" L, Silicon Bronze 710SB

Tank Cross Tee, 4" L, Silicon Bronze (Discontinued)

  • Mfr # 710SB
  • Zoro # G6267718
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
710SB
Zoro #
G6267718
UPC #
008391031283
Country of Origin
United States

Dimensions

Size (In.)
1
Length (In.)
4

Details

Compliance
Certified Lead Free, Meets NSF 372, California Prop 65
Item
Tank Cross Tee
Includes
Leg Tapping 3/4 in F x 1 in M, Tapping Top of Cross (2) 1/2 in, Side of Cross Tapping (2) 1/4 in
Type
Male
Body Material
Silicon Bronze
Max. Pressure (PSI)
400
Max. Temp. (F)
190 Degrees
Application
1" Water Tank

Description

Tank Cross Tee, Body Material Silicon Bronze, Includes Leg Tapping 3/4 in F x 1 in M, Tapping Top of Cross (2) 1/2 in, Side of Cross Tapping (2) 1/4 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.