This item is Discontinued.

Simmons Well Point, 1-1/4" Drop Pipe Sz, 1-1/4" Sz 1728-1

Well Point, 1-1/4" Drop Pipe Sz, 1-1/4" Sz (Discontinued)

  • Mfr # 1728-1
  • Zoro # G6259659
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1728-1
Zoro #
G6259659
UPC #
008391008278
Country of Origin
United States

Dimensions

Suction Port Size (In.)
1-1/4
Length (In.)
36
Size (In.)
1-1/4
Drop Pipe Size (In.)
1-1/4

Details

Includes
Drive Point
Max. Temp. (F)
190
Gauze
80
Application
Protection Against Damage When Driving Can Be Used As A Drive Point, Suction Strainer or Jet Pump Installation
Max. Pressure (PSI)
404
Compliance
Certified Lead Free, Meets NSF 372, California Prop 65
Item
Well Point
Body Material
Stainless Steel/Galvanized Steel

Description

Well Point, Body Material Stainless Steel/Galvanized Steel, Gauze 80

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.