This item is Discontinued.

Simmons Well Point, 2" Drop Pipe Sz, 36" L, 2" Sz 1752-1

Well Point, 2" Drop Pipe Sz, 36" L, 2" Sz (Discontinued)

  • Mfr # 1752-1
  • Zoro # G6294701
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1752-1
Zoro #
G6294701
UPC #
008391008803
Country of Origin
United States

Dimensions

Drop Pipe Size (In.)
1-1/4
Size (In.)
2
Length (In.)
36
Suction Port Size (In.)
5/8

Details

Max. Pressure (PSI)
405
Includes
Drive Point
Max. Temp. (F)
190
Item
Well Point
Compliance
Certified Lead Free, Meets NSF 372, California Prop 65
Gauze
60
Body Material
Stainless Steel/Galvanized Steel
Application
Protection Against Damage When Driving Can Be Used As A Drive Point, Suction Strainer or Jet Pump Installation

Description

Well Point, Body Material Stainless Steel/Galvanized Steel, Gauze 60

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.