This item is Discontinued.

Simmons Well Seal, 1-1/4 x 1" Drop Pipe Size 152

Well Seal, 1-1/4 x 1" Drop Pipe Size (Discontinued)

  • Mfr # 152
  • Zoro # G6270393
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
152
Zoro #
G6270393
UPC #
008391005697
Country of Origin
United States

Dimensions

Drop Pipe Size (In.)
1-1/4 x 1
Size (In.)
4
Length (In.)
4

Details

Item
Well Seal
Compliance
Lead Free, Meets NSF 372, California Prop 65
Includes
Bushing, Grommet for Vent, Cable
Vent Tapping (In.)
1/2
Body Material
Cast Iron
Cable Hole (In.)
3/4
Gasket Type
Rubber
Casing
4
Max. Temp. (F)
190

Description

Well Seal, Body Material Cast Iron

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.