This item is Discontinued.

Simmons Well Seal, 1" Drop Pipe Sz, 6-1/4" L, ABS 1951

Well Seal, 1" Drop Pipe Sz, 6-1/4" L, ABS (Discontinued)

  • Mfr # 1951
  • Zoro # G6253237
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1951
Zoro #
G6253237
UPC #
008391010547
Country of Origin
United States

Dimensions

Length (In.)
6-1/4
Size (In.)
6-1/4
Drop Pipe Size (In.)
1

Details

Gasket Type
Rubber
Casing
6-1/4
Body Material
ABS
Cable Hole (In.)
1
Compliance
Lead Free, Meets NSF 372, California Prop 65
Max. Temp. (F)
190
Includes
Bushing, Grommet for Vent, Cable
Item
Well Seal
Vent Tapping (In.)
1/2

Description

Well Seal, Body Material ABS

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.