This item is Discontinued.

Simmons Well Seal, 1" Drop Pipe Sz, 6" L, 6" Size 136

Well Seal, 1" Drop Pipe Sz, 6" L, 6" Size (Discontinued)

  • Mfr # 136
  • Zoro # G6286557
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
136
Zoro #
G6286557
UPC #
008391005178
Country of Origin
United States

Dimensions

Size (In.)
6
Length (In.)
6
Drop Pipe Size (In.)
1

Details

Cable Hole (In.)
1
Gasket Type
Rubber
Includes
Bushing, Grommet for Vent, Cable
Max. Temp. (F)
190
Vent Tapping (In.)
1/2
Casing
6
Item
Well Seal
Compliance
Lead Free, Meets NSF 372, California Prop 65
Body Material
Cast Iron

Description

Well Seal, Body Material Cast Iron

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.