Zoro Homepage

Blk Maxi-Sharp, Flat File, Bastard, Amer, Length: 6"

  • Mfr # 78229600

  • Zoro # G1482573


product price: $5.69
/ea
Sold in multiples of 12 for $68.28

Key Features

Profile Shape
Rectangular
Length
6"
Cut Type
Bastard
Thickness
7/64"
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78229600
Zoro #
G1482573
UPC #
-
Country of Origin
Multiple

Dimensions

Length
6"
Thickness
7/64"
Diameter
5/8"
Width
19/32"

Details

Item
Blk Maxi-Sharp,Flat File,Bastard,Amer
Profile Shape
Rectangular
Cut Type
Bastard
Pattern
American
Application
For Rapid Stock Removal
Teeth per Inch
31
Finish
black oxide
Handle Design
Tang
Edges
Single Cut

Description

Blk Maxi-Sharp,Flat File,Bastard,Amer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.