Zoro Homepage

Blk Maxi-Sharp, Flat File, Smooth, Ameri, Profile Shape: Rectangular

  • Mfr # 78235100

  • Zoro # G2529782


product price: $11.19
/ea
Sold in multiples of 12 for $134.28

Key Features

Profile Shape
Rectangular
Length
10"
Cut Type
Smooth
Thickness
11/64"
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78235100
Zoro #
G2529782
UPC #
-
Country of Origin
China

Dimensions

Length
10"
Thickness
11/64"
Width
31/32"
Diameter
31/32"

Details

Item
Blk Maxi-Sharp,Flat File,Smooth,Ameri
Profile Shape
Rectangular
Cut Type
Smooth
Pattern
American
Application
For Rapid Stock Removal
Edges
Single Cut
Finish
black oxide
Handle Design
Tang
Teeth per Inch
40

Description

Blk Maxi-Sharp,Flat File,Smooth,Ameri

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.