Zoro Homepage

Extra Narrow Pillar File,

  • Mfr # 84260500

  • Zoro # G0061026


product price: $20.29
/ea

Key Features

Profile Shape
Pillar
Length
6 in
Cut Type
#0/Double
Thickness
1/8 in
Pattern
Swiss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84260500
Zoro #
G0061026
UPC #
72660600335
Country of Origin
Poland

Dimensions

Length
6 in
Thickness
1/8 in
Handle Length
6 in
File Length without Tang
6 in
File Width
3/16 in

Details

Item
Precision File
Profile Shape
Pillar
Cut Type
#0/Double
Pattern
Swiss
Application
Precision Craftsmen for Finishing Delicate and Intricate Parts
Handle Design
None
Edges
Un Cut
Profile Name
Pillar
Finish
Natural
File Type
Precision File
Container Type
Box
File Style
Swiss Pattern File
Includes Handle
No
File Coarseness
Smooth Cut
Face Cut Style
Double-Cut
Finish Number
0
Taper
Taper in Thickness
Number of Cut Edges
4
Edge Cut Style
Safe
Insulated
No
Material Applications
Aluminum, Brass, Bronze, Steel, Tin
File Body Finish
Natural
Rigidity
Rigid

Description

Precision File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style Swiss Pattern File, File Type Precision File, Profile Shape Pillar, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 6 in, Thickness 1/8 in, File Width 3/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper in Thickness, File Body Finish Natural, Container Type Box, Finish Number 0, Handle Length 6 in, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.