Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Slim Taper File, American, 6 In. L

  • Mfr # 78549600

  • Zoro # G3038077


product price: $6.59
/ea

Key Features

Profile Shape
Triangular
Length
6 in
Cut Type
Single
Thickness
17/64 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78549600
Zoro #
G3038077
UPC #
72660600759
Country of Origin
Multiple

Dimensions

Length
6 in
Thickness
17/64 in
Diameter
17/64 in
Handle Length
6 in
File Length without Tang
6 in
File Width
1/4 in
File Diameter
9/32 in

Details

Item
Machinists File
Profile Shape
Triangular
Cut Type
Single
Pattern
American
Application
For Filing All Types of Saws with 60 Degrees F Teeth
Handle Design
Tang
Finish
Black Oxide
Teeth per Inch
56
Number of Pieces
1
Features
Designed for Filing All Types of Saws With 60 Degree Angle Teeth
Number of Cut Edges
3
Taper
Taper Towards Point
Container Type
Box
File Style
American Pattern File
Face Cut Style
Single-Cut
File Type
Machinists File
Series
Maxi-Sharp(R)
File Coarseness
Bastard Cut
Rigidity
Rigid
Insulated
No
Includes Handle
No
Material Applications
Aluminum, Brass, Bronze, Steel, Tin
Edge Cut Style
Single
File Body Finish
Black Oxide
Shape
Triangular

Description

Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Triangular, Face Cut Style Single-Cut, Edge Cut Style Single, File Length without Tang 6 in, Thickness 17/64 in, File Diameter 9/32 in, File Width 1/4 in, Number of Cut Edges 3, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 56, File Body Finish Black Oxide, Container Type Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.