Zoro Homepage

Flat Aluminum File, Dbl., 10inL, Nat.

  • Mfr # 73275500

  • Zoro # G0062417


product price: $22.19
/ea

Key Features

Profile Shape
Rectangular
Length
10 in
Cut Type
Double
Thickness
11/64 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73275500
Zoro #
G0062417
UPC #
72660600003
Country of Origin
Multiple

Dimensions

Length
10 in
Thickness
11/64 in
Handle Length
10 in
File Length without Tang
10 in
File Width
1 in

Details

Item
Machinists File
Profile Shape
Rectangular
Cut Type
Double
Pattern
American
Application
Metalworking for Soft Metals
Handle Design
None
Edges
Single Cut
Profile Name
Flat
Finish
Natural
Teeth per Inch
15, 24, 46
Features
Coarse, Fast Cutting Tooth Design That is Very Effective in Eliminating Clogging
Number of Cut Edges
4
Edge Cut Style
Single
Material Applications
Aluminum
Container Type
Box
Includes Handle
No
Insulated
No
Taper
Taper Towards Point
File Type
Machinists File
File Style
American Pattern File
File Body Finish
Natural
Rigidity
Rigid
Face Cut Style
Double-Cut
File Coarseness
Smooth Cut
File Material
Aluminum

Description

Machinists File, Material Applications Aluminum, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 10 in, Thickness 11/64 in, File Width 1 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 15, 24, 46, File Body Finish Natural, Container Type Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.