Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Aluminum File, Double, 8inL, Nat.

  • Mfr # 73275000

  • Zoro # G0062426


product price: $19.69
/ea

Key Features

Profile Shape
Rectangular
Length
8 in
Cut Type
Double
Thickness
9/64 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73275000
Zoro #
G0062426
UPC #
72660600002
Country of Origin
Multiple

Dimensions

Length
8 in
Thickness
9/64 in
Handle Length
8 in
File Length without Tang
8 in
File Width
13/16 in

Details

Item
Machinists File
Profile Shape
Rectangular
Cut Type
Double
Pattern
American
Application
Metalworking for Soft Metals
Handle Design
None
Edges
Single Cut
Finish
Natural
Profile Name
Flat
Teeth per Inch
15, 24, 52
Features
Coarse, Fast Cutting Tooth Design That is Very Effective in Eliminating Clogging
Taper
Taper Towards Point
Material Applications
Aluminum
File Type
Machinists File
Insulated
No
File Material
Aluminum
Edge Cut Style
Single
Container Type
Box
Number of Cut Edges
4
Rigidity
Rigid
File Body Finish
Natural
Includes Handle
No
File Coarseness
Smooth Cut
File Style
American Pattern File
Face Cut Style
Double-Cut

Description

Machinists File, Material Applications Aluminum, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 8 in, Thickness 9/64 in, File Width 13/16 in, Number of Cut Edges 4, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 15, 24, 52, File Body Finish Natural, Container Type Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.