Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Half Rnd. File, Half Rnd., 4inL, Nat.

  • Mfr # 73316000

  • Zoro # G0062380


product price: $11.79
/ea

Key Features

Profile Shape
Half Round
Length
4 in
Thickness
1/8 in
Pattern
American
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73316000
Zoro #
G0062380
UPC #
72660600042
Country of Origin
Multiple

Dimensions

Length
4 in
Thickness
1/8 in
Handle Length
4 in
File Length without Tang
4 in
File Width
7/16 in

Details

Item
Machinists File
Profile Shape
Half Round
Cut Type
Smooth/Double
Pattern
American
Application
General Purpose
Profile Name
Half Round
Finish
Natural
Edges
Un Cut
Handle Design
None
Teeth per Inch
46, 62, 70, 72
Features
Built-in Twist and Roll Action on the Half Round Side, Spiral Cut Design, Wavy Tooth Design on the Flat Side
Material Applications
Aluminum, Brass, Bronze, Steel, Tin
Rigidity
Rigid
File Body Finish
Natural
Number of Cut Edges
2
File Type
Machinists File
File Style
American Pattern File
Insulated
No
Includes Handle
No
Edge Cut Style
Safe
File Coarseness
Smooth Cut
Face Cut Style
Double-Cut
Container Type
Box

Description

Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Half Round, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 4 in, Thickness 1/8 in, File Width 7/16 in, Number of Cut Edges 2, Rigidity Rigid, Teeth per Inch 46, 62, 70, 72, File Body Finish Natural, Container Type Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.