Zoro Homepage

Half Round File, American, 12in.L, Nat.

  • Mfr # 73323500

  • Zoro # G0062329


product price: $21.15
/ea

Key Features

Profile Shape
Half Round
Length
12 in
Thickness
11/32 in
Pattern
American
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73323500
Zoro #
G0062329
UPC #
72660600053
Country of Origin
Multiple

Dimensions

Length
12 in
Thickness
11/32 in
Handle Length
12 in
File Length without Tang
12 in
File Width
1 1/8 in

Details

Item
Machinists File
Profile Shape
Half Round
Cut Type
Second/Double
Pattern
American
Application
General Purpose
Profile Name
Half Round
Finish
Natural
Edges
Un Cut
Handle Design
None
Teeth per Inch
22, 25, 27
Features
Built-in Twist and Roll Action on the Half Round Side, Spiral Cut Design, Wavy Tooth Design on the Flat Side
Number of Cut Edges
2
File Style
American Pattern File
Rigidity
Rigid
File Coarseness
Second Cut
Container Type
Box
Includes Handle
No
File Type
Machinists File
Edge Cut Style
Safe
Face Cut Style
Double-Cut
File Body Finish
Natural
Insulated
No
Material Applications
Aluminum, Brass, Bronze, Steel, Tin

Description

Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Second Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Half Round, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 12 in, Thickness 11/32 in, File Width 1 1/8 in, Number of Cut Edges 2, Rigidity Rigid, Teeth per Inch 22, 25, 27, File Body Finish Natural, Container Type Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.