Zoro Homepage

Half Round File, American, 6 In. L

  • Mfr # 78320100

  • Zoro # G0866896


product price: $13.89
/ea

Key Features

Profile Shape
Half Round
Length
6 in
Cut Type
Smooth
Thickness
7/32 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78320100
Zoro #
G0866896
UPC #
72660600722
Country of Origin
Multiple

Dimensions

Length
6 in
Thickness
7/32 in
Diameter
3/4 in
Handle Length
6 in
File Width
3/4 in
File Diameter
3/4 in
File Length without Tang
8 in

Details

Item
Machinists File
Profile Shape
Half Round
Cut Type
Smooth
Pattern
American
Application
For Rounding Out Holes, Corners and Crevices
Finish
Black Oxide
Teeth per Inch
47
Edges
Single Cut
Handle Design
Tang
Number of Pieces
1
Features
Half Round Files Feature a Built-in Twist and Roll Action on the Half Round Side Produced by the Simonds Spiral Cut Design, and Have the Exclusive Wavy Tooth Design on the Flat Side
Container Type
Box
Edge Cut Style
Single
Material Applications
Aluminum, Brass, Bronze, Steel, Tin
Insulated
No
Series
Maxi-Sharp(R)
File Type
Machinists File
File Style
American Pattern File
Face Cut Style
Double-Cut
Number of Cut Edges
2
Rigidity
Rigid
Includes Handle
No
File Coarseness
Second Cut
File Body Finish
Black Oxide
Shape
Half Round

Description

Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Second Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Half Round, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 8 in, Thickness 7/32 in, File Diameter 3/4 in, File Width 3/4 in, Number of Cut Edges 2, Rigidity Rigid, Teeth per Inch 47, File Body Finish Black Oxide, Container Type Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.