Zoro Homepage

Half Round File, Round, 10inL, Natural

  • Mfr # 73322000

  • Zoro # G0062338


product price: $17.29
/ea

Key Features

Profile Shape
Half Round
Length
10 in
Thickness
9/32 in
Pattern
American
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73322000
Zoro #
G0062338
UPC #
72660600051
Country of Origin
Multiple

Dimensions

Length
10 in
Thickness
9/32 in
Handle Length
10 in
File Width
15/16 in
File Length without Tang
10 in

Details

Item
Machinists File
Profile Shape
Half Round
Cut Type
Smooth/Double
Pattern
American
Application
General Purpose
Finish
Natural
Handle Design
None
Profile Name
Half Round
Edges
Un Cut
Teeth per Inch
28, 30, 41
Features
Built-in Twist and Roll Action on the Half Round Side, Spiral Cut Design, Wavy Tooth Design on the Flat Side
File Body Finish
Natural
File Coarseness
Smooth Cut
Face Cut Style
Double-Cut
Insulated
No
Container Type
Box
Rigidity
Rigid
Includes Handle
No
File Type
Machinists File
Edge Cut Style
Safe
Number of Cut Edges
2
File Style
American Pattern File
Material Applications
Aluminum, Brass, Bronze, Steel, Tin

Description

Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Half Round, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 10 in, Thickness 9/32 in, File Width 15/16 in, Number of Cut Edges 2, Rigidity Rigid, Teeth per Inch 28, 30, 41, File Body Finish Natural, Container Type Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.