Zoro Homepage

Half Round File, Swiss, No 2/Dbl., 6inL

  • Mfr # 84138500

  • Zoro # G0061251


product price: $37.59
/ea

Key Features

Profile Shape
Half Round
Length
6 in
Cut Type
#2/Double
Thickness
3/16 in
Pattern
Swiss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84138500
Zoro #
G0061251
UPC #
72660600298
Country of Origin
Poland

Dimensions

Length
6 in
Thickness
3/16 in
Handle Length
6 in
File Width
5/8 in
File Length without Tang
6 in

Details

Item
Precision File
Profile Shape
Half Round
Cut Type
#2/Double
Pattern
Swiss
Application
Precision Craftsmen for Finishing Delicate and Intricate Parts
Finish
Natural
Handle Design
None
Profile Name
Half Round
Edges
Un Cut
Features
Great for Curved Surfaces and Corners
Includes Handle
No
Finish Number
2
Material Applications
Aluminum, Brass, Bronze, Steel, Tin
Face Cut Style
Double-Cut
Taper
Taper Towards Point
File Body Finish
Natural
Container Type
Box
Number of Cut Edges
2
Edge Cut Style
Safe
File Type
Precision File
File Coarseness
Smooth Cut
Rigidity
Rigid
Insulated
No
File Style
Swiss Pattern File

Description

Precision File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style Swiss Pattern File, File Type Precision File, Profile Shape Half Round, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 6 in, Thickness 3/16 in, File Width 5/8 in, Number of Cut Edges 2, Rigidity Rigid, Taper Taper Towards Point, File Body Finish Natural, Container Type Box, Features Great for Curved Surfaces and Corners, Finish Number 2, Handle Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.