Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handy File, American, 10 In. L

  • Mfr # 78188100

  • Zoro # G2098126


product price: $16.79
/ea

Key Features

Profile Shape
Rectangular
Length
10 in
Cut Type
Double/Single
Thickness
3/16 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78188100
Zoro #
G2098126
UPC #
72660600763
Country of Origin
Honduras

Dimensions

Length
10 in
Thickness
3/16 in
Width
31/32 in
Handle Length
10 in
File Length without Tang
10 in
File Width
1 in

Details

Item
Machinists File
Profile Shape
Rectangular
Cut Type
Double/Single
Pattern
American
Application
For General Purpose Use
Teeth per Inch
21, 39
Handle Design
Tang
Finish
Black Oxide
Edges
Single Cut
Number of Pieces
1
Features
The Built-in Handle Provides Maximum Versatility for a Wide Range of Applications
Series
Maxi-Sharp(R)
File Type
Handy File
Container Type
Box
Rigidity
Rigid
Material Applications
Aluminum, Brass, Bronze, Steel, Tin
Face Cut Style
Double-Cut, Single-Cut
Number of Cut Edges
3
Insulated
No
File Style
American Pattern File
Includes Handle
Yes
File Body Finish
Black Oxide
File Coarseness
Bastard Cut
Taper
No Taper
Edge Cut Style
Single
Shape
Flat

Description

This SIMONDS 78188100 Handy File is the perfect tool for filing away metal burrs and removing excess material. The file has a black oxide finish, which resists rust and corrosion. It also features 21 teeth per inch on one side and 39 teeth per inch on the other, allowing you to choose between fine or coarse cuts. The 10 in. length of this handy file makes it easy to reach tight spaces while working on your project. A 31/32 in. width means that this file will be able to cover more surface area when you are filing away burrs or excess material from your project. SIMONDS' Handy File is a versatile addition to any workshop.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.