Zoro Homepage

Knife File, American, Rect., 4in.L

  • Mfr # 73498500

  • Zoro # G0062030


product price: $10.99
/ea

Key Features

Profile Shape
Rectangular
Length
4 in
Cut Type
Bastard/Double
Thickness
5/64 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73498500
Zoro #
G0062030
UPC #
72660600059
Country of Origin
Multiple

Dimensions

Length
4 in
Thickness
5/64 in
Handle Length
4 in
File Length without Tang
4 in
File Width
7/16 in

Details

Item
Knife File
Profile Shape
Rectangular
Cut Type
Bastard/Double
Pattern
American
Application
General Purpose
Profile Name
Knife
Finish
Natural
Handle Design
None
Edges
Single Cut
Teeth per Inch
40, 44, 54, 58
Features
Simonds Knife Files Feature the Exclusive Wavy Tooth Design
File Body Finish
Natural
Includes Handle
No
Number of Cut Edges
3
Material Applications
Aluminum, Brass, Bronze, Steel, Tin
File Coarseness
Bastard Cut
File Style
American Pattern File
Insulated
No
Edge Cut Style
Single
Rigidity
Rigid
Face Cut Style
Double-Cut
Taper
Taper Towards Point
Container Type
Box
File Type
Knife File

Description

Knife File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Bastard Cut, File Style American Pattern File, File Type Knife File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 4 in, Thickness 5/64 in, File Width 7/16 in, Number of Cut Edges 3, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 40, 44, 54, 58, File Body Finish Natural, Container Type Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.