Zoro Homepage

Knife File, American, Triangular, Bastard

  • Mfr # 78500100

  • Zoro # G1960743


product price: $10.39
/ea

Key Features

Profile Shape
Knife
Length
6 in
Cut Type
Bastard
Thickness
3/64 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78500100
Zoro #
G1960743
UPC #
72660600727
Country of Origin
Multiple

Dimensions

Length
6 in
Thickness
3/64 in
Width
21/32 in
Handle Length
6 in
File Width
3/16 in
File Length without Tang
6 in
File Diameter
1/16 in

Details

Item
Knife File
Profile Shape
Knife
Cut Type
Bastard
Pattern
American
Application
For Filing Slots, Keyways and Acute Angles
Finish
Black Oxide
Teeth per Inch
34
Handle Design
Tang
Number of Pieces
1
Features
For Use on Slots, Key Ways and Acute Angles, The Exclusive Wavy Tooth Design
File Style
American Pattern File
Rigidity
Rigid
Includes Handle
No
File Type
Knife File
File Body Finish
Black Oxide
Edge Cut Style
Single
Insulated
No
Container Type
Box
File Coarseness
Bastard Cut
Face Cut Style
Double-Cut
Material Applications
Aluminum, Brass, Bronze, Steel, Tin
Series
Maxi-Sharp(R)
Number of Cut Edges
3
Taper
Taper Towards Point
Shape
Knife

Description

Knife File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Bastard Cut, File Style American Pattern File, File Type Knife File, Profile Shape Knife, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 6 in, Thickness 3/64 in, File Diameter 1/16 in, File Width 3/16 in, Number of Cut Edges 3, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 34, File Body Finish Black Oxide, Container Type Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.