Zoro Homepage

Knife File, Smooth/Double, 10inL, Nat.

  • Mfr # 73504000

  • Zoro # G0061927


product price: $21.49
/ea

Key Features

Profile Shape
Rectangular
Length
10 in
Cut Type
Smooth/Double
Thickness
11/64 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73504000
Zoro #
G0061927
UPC #
72660600070
Country of Origin
Multiple

Dimensions

Length
10 in
Thickness
11/64 in
Handle Length
10 in
File Width
1 in
File Length without Tang
10 in

Details

Item
Knife File
Profile Shape
Rectangular
Cut Type
Smooth/Double
Pattern
American
Application
General Purpose
Edges
Single Cut
Handle Design
None
Profile Name
Knife
Finish
Natural
Teeth per Inch
35, 39, 45, 50
Features
Simonds Knife Files Feature the Exclusive Wavy Tooth Design
Edge Cut Style
Single
File Coarseness
Smooth Cut
File Body Finish
Natural
Material Applications
Aluminum, Brass, Bronze, Steel, Tin
Container Type
Box
Insulated
No
Includes Handle
No
File Type
Knife File
Face Cut Style
Double-Cut
File Style
American Pattern File
Rigidity
Rigid
Number of Cut Edges
3
Taper
Taper Towards Point

Description

Knife File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Smooth Cut, File Style American Pattern File, File Type Knife File, Profile Shape Rectangular, Face Cut Style Double-Cut, Edge Cut Style Single, File Length without Tang 10 in, Thickness 11/64 in, File Width 1 in, Number of Cut Edges 3, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 35, 39, 45, 50, File Body Finish Natural, Container Type Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.