Zoro Homepage

Long Angle Lathe File, 10inL, Natural

  • Mfr # 73255500

  • Zoro # G0062450


product price: $17.19
/ea

Key Features

Profile Shape
Rectangular
Length
10 in
Cut Type
Single
Thickness
11/64 in
Pattern
American
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73255500
Zoro #
G0062450
UPC #
72660600094
Country of Origin
Multiple

Dimensions

Length
10 in
Thickness
11/64 in
Handle Length
10 in
File Width
1 in
File Length without Tang
10 in

Details

Item
Machinists File
Profile Shape
Rectangular
Cut Type
Single
Pattern
American
Application
Metalworking for Lathe Work and Bench Filing
Profile Name
Flat
Finish
Natural
Handle Design
None
Edges
Un Cut
Teeth per Inch
17, 21, 46
Number of Cut Edges
2
File Style
American Pattern File
Rigidity
Rigid
Insulated
No
Face Cut Style
Single-Cut
Edge Cut Style
Safe
File Coarseness
Bastard Cut
File Type
Machinists File
Taper
Taper Towards Point
Material Applications
Aluminum, Brass, Bronze, Steel, Tin
File Body Finish
Natural
Includes Handle
No

Description

Machinists File, Material Applications Aluminum, Brass, Bronze, Steel, Tin, File Coarseness Bastard Cut, File Style American Pattern File, File Type Machinists File, Profile Shape Rectangular, Face Cut Style Single-Cut, Edge Cut Style Safe, File Length without Tang 10 in, Thickness 11/64 in, File Width 1 in, Number of Cut Edges 2, Rigidity Rigid, Taper Taper Towards Point, Teeth per Inch 17, 21, 46, File Body Finish Natural, Handle Length 10 in, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.